Inside 4 in. or Over 3 in. Pipe PVC DWV Flush Closet Flange with Knockout
Inside 4 in. or Over 3 in. Pipe PVC DWV Flush Closet Flange with Knockout
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Size: 4" X 4"
- Fitting Type: Solder/Solvent
- Manufacturer may vary by location
- For sanitary drain, waste, and vent (DWV), sewer and storm drainage applications
- Manufactured from virgin rigid PVC (polyvinyl chloride) compounds with a Cell Class of 12454 as identified in ASTM D-1784
- Overall Diameter: 7"
- End Connections: Hub
- SCH 40 PVC
- Intended for non-pressure applications where the operating temperature will not exceed 140° F
Specifications
- ANSI:
- ANSI 14
- ASTM:
- ASTM D-1784, ASTM D-2665, ASTM D-3311
- Application:
- Sanitary, Sewer, Storm Drainage
- CSA Certified:
- No
- Clean Bagged:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Closet Flange
- Flange Type:
- Closet, Threaded
- Material:
- Plastic
- Material Type:
- PVC DWV, PVC, DWV
- Maximum Temperature:
- 140
- Minimum Temperature:
- 32
- NSF:
- NSF 14
- NSF Certified:
- Yes
- Schedule Class:
- 40
- Type:
- PDWVCFKOPPP
- Weight:
- 0.809 lb
- Width:
- 7 in