4 in. Threaded Steel Coupling

Part #FSTCP  |  Item #116690  |  Manufacturer Part #12202040

$ 106.77 EACH
(Pricing is for 4 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/8 in

    Part #FSTCAItem #40904Mfr. Part #12202001

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 2.43 /EACH
    Added to your cart. View Cart
  • 1/4 in

    Part #FSTCBItem #6810Mfr. Part #12202003

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 2.43 /EACH
    Added to your cart. View Cart
  • 3/8 in

    Part #FSTCCItem #24928Mfr. Part #12202004

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 2.43 /EACH
    Added to your cart. View Cart
  • 1/2 in

    Part #FSTCDItem #42639Mfr. Part #12202005

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 2.70 /EACH
    Added to your cart. View Cart
  • 3/4 in

    Part #FSTCFItem #25857Mfr. Part #12202007

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 3.51 /EACH
    Added to your cart. View Cart
  • 1 in

    Part #FSTCGItem #8719Mfr. Part #12202010

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 6.11 /EACH
    Added to your cart. View Cart
  • 1-1/4 in

    Part #FSTCHItem #43928Mfr. Part #12202013

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 10.18 /EACH
    Added to your cart. View Cart
  • 1-1/2 in

    Part #FSTCJItem #26281Mfr. Part #12202015

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 13.17 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #FSTCKItem #44354Mfr. Part #12202020

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 16.43 /EACH
    Added to your cart. View Cart
  • 2-1/2 in

    Part #FSTCLItem #27222Mfr. Part #12202025

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 30.12 /EACH
    Added to your cart. View Cart
  • 3 in

    Part #FSTCMItem #45127Mfr. Part #12202030

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 56.92 /EACH
    Added to your cart. View Cart
  • 4 in

    Part #FSTCPItem #116690Mfr. Part #12202040

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 106.77 /EACH
    Added to your cart. View Cart

Product Details

  • Manufacturer may vary by location

Specifications

ASME Specifications: ASME B16.11

ASTM Specifications: ASTM A-105

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Fitting Size 1: 4 in

Fitting Size 2: 4 in

Fitting Sizes: 4 in

Fitting Type: Straight

Material: Carbon Steel

Pressure Class: 3000#