4 in. MPT Insert Plastic Coupling
4 in. MPT Insert Plastic Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- 4 in internal couplings securely connect bundles of EZflow together by connecting the internal distribution piping
Specifications
- Clean Bagged:
- No
- Color Finish Name:
- Red
- End Connection 1:
- MPT
- End Connection 2:
- MPT
- End Connections:
- MPT
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Coupling
- Material:
- Plastic
- NSF Certified:
- No