4 in. Union Tight Ductile Iron C153 Short Body Cross

You last purchased this on
 

4 in. Union Tight Ductile Iron C153 Short Body Cross

This product requires certification to purchase.
You last purchased this on
 

4 in. Union Tight Ductile Iron C153 Short Body Cross

  • Fast #
  • Part #UTCRP
  • Item #4343425
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI C153, ANSI A21.53, ANSI C111, ANSI A21.11, ANSI C104, ANSI A21.4, ANSI C116
AWWA:
AWWA C-153, AWWA A-21.53, AWWA C-111, AWWA A-21.11, AWWA C-104, AWWA A-21.4, AWWA C-600-10, AWWA C-116
Clean Bagged:
No
Ductile Iron Class:
C153
End Connection 1:
Union
End Connection 2:
Union
End Connection 3:
Union
End Connection 4:
Union
End Connections:
Union
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Size 3:
4 in
Fitting Size 4:
4 in
Fitting Sizes:
4 in x 4 in x 4 in x 4 in
Material:
Ductile Iron
NSF:
NSF 61, NSF 372
NSF Certified:
Yes