4 in. Butt Weld Schedule 80 Extra Heavy Short Radius Domestic Carbon Steel 90 Degree Elbow
4 in. Butt Weld Schedule 80 Extra Heavy Short Radius Domestic Carbon Steel 90 Degree Elbow
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Manufacturer may vary by location
Specifications
- ASME:
- ASME B16.9
- ASTM:
- ASTM A-234 WPB
- Clean Bagged:
- No
- Diameter - Inside 1:
- 3-41/50 in
- Diameter - Outside:
- 4-1/2 in
- Elbow Degree:
- 90 DD
- End Connection 1:
- Butt Weld
- End Connection 2:
- Butt Weld
- End Connections:
- Butt Weld
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Short Radius, Straight
- IAPMO Listed -:
- No
- Material:
- Carbon Steel
- NSF Certified:
- No
- Origin:
- Domestic
- Schedule Class:
- 80, Extra Heavy
- UL Listed:
- No
- Wall Thickness:
- 0.337 in
- Weight:
- 12.5 lb