4 in. Weld Schedule 160 Carbon Steel Stub End

You last purchased this on
 

4 in. Weld Schedule 160 Carbon Steel Stub End

This product requires certification to purchase.
You last purchased this on
 

4 in. Weld Schedule 160 Carbon Steel Stub End

  • Fast #
  • Part #GW160SEP
  • Item #4897136
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Specifications

End Connection 1:
Weld
End Connections:
Weld
Fitting Size 1:
4 in
Fitting Sizes:
4 in
Fitting Type:
Straight
Material:
Carbon Steel
Schedule Class:
160