4 in. Schedule 160 WPB Long Radius 90 Elbow Buttweld Carbon Steel

You last purchased this on
 

4 in. Schedule 160 WPB Long Radius 90 Elbow Buttweld Carbon Steel

This product requires certification to purchase.
You last purchased this on
 

4 in. Schedule 160 WPB Long Radius 90 Elbow Buttweld Carbon Steel

  • Fast #
  • Part #GW1609P-A
  • Item #7217829
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
Elbow Degree:
90 DD
End Connection 1:
Weld
End Connection 2:
Weld
End Connections:
Weld
FM Approved:
No
Fire Suppression System Rated:
No
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Straight, Long Radius
IAPMO Listed -:
No
Material:
Carbon Steel
NSF Certified:
No
Schedule Class:
160
UL Listed:
No