4 in. Weld Schedule 40 316L Stainless Steel Straight Tee

You last purchased this on
 

4 in. Weld Schedule 40 316L Stainless Steel Straight Tee

This product requires certification to purchase.
You last purchased this on
 

4 in. Weld Schedule 40 316L Stainless Steel Straight Tee

  • Fast #
  • Part #IS46LWTP
  • Item #80810
  • Manufacturer Part #IS46LWTP
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Specifications

ASTM:
ASTM A-182, ASTM A-403 WPW
Application:
Residential
Clean Bagged:
No
End Connection 1:
Weld
End Connection 2:
Weld
End Connection 3:
Weld
End Connections:
Weld
FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Size 3:
4 in
Fitting Sizes:
4 in
Fitting Type:
Straight, Tee
IAPMO Listed -:
No
Material:
Stainless Steel
Material Type:
316L
NSF Certified:
No
Origin:
Global
Schedule Class:
40
UL Listed:
No