4 in. Weld Standard Carbon Steel Cross
Part #DWCROSSP | Item #203215 | Manufacturer Part #27030
$
952.42
EACH
All Sizes
Product Details
Documents
Specifications
End Connection 1: Weld
End Connection 2: Weld
End Connection 3: Weld
End Connection 4: Weld
End Connections: Weld
Fitting Size 1: 4 in
Fitting Size 2: 4 in
Fitting Size 3: 4 in
Fitting Size 4: 4 in
Fitting Sizes: 4 in
Fitting Type: Straight
Material: Carbon Steel
Schedule Class: Standard