4 in. Weld Carbon Steel STD ASA Stub End
4 in. Weld Carbon Steel STD ASA Stub End
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ASME:
- ASME B16.9
- ASTM:
- ASTM A-234 WPB
- Application:
- Commercial, Industrial
- End Connection 1:
- Butt Weld
- End Connection 2:
- Butt Weld
- End Connections:
- Butt Weld
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Straight, Stub End
- Length:
- 6 in
- Material:
- Carbon Steel, Plastic
- Material Type:
- ASA
- Origin:
- Domestic
- Schedule Class:
- 40, Standard