4 in. Weld Carbon Steel Stub End
4 in. Weld Carbon Steel Stub End
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Carbon steel
Specifications
- ASME:
- ASME B116.9
- ASTM:
- ASTM A-234
- Clean Bagged:
- No
- End Connection 1:
- Weld
- End Connection 2:
- Weld
- End Connections:
- Weld
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Straight, Stub End
- IAPMO Listed -:
- No
- Material:
- Carbon Steel, Plastic
- Material Type:
- ASA
- NSF Certified:
- No
- Origin:
- Global
- Schedule Class:
- Standard
- UL Listed:
- No