4 in. STD WPL6 Tee Buttweld Carbon Steel

You last purchased this on
 

4 in. STD WPL6 Tee Buttweld Carbon Steel

This product requires certification to purchase.
You last purchased this on
 

4 in. STD WPL6 Tee Buttweld Carbon Steel

  • Fast #
  • Part #GWWPL6TP
  • Item #4641828
4 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-420 Grade WPL6
Clean Bagged:
No
End Connection 1:
Weld
End Connection 2:
Weld
End Connection 3:
Weld
End Connections:
Weld
FM Approved:
No
Fire Suppression System Rated:
No
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Size 3:
4 in
Fitting Sizes:
4 in
Fitting Type:
Straight, Tee
IAPMO Listed -:
No
Material:
Carbon Steel
NSF Certified:
No
Origin:
Global
Schedule Class:
Standard
UL Listed:
No