4 in. Weldneck 150# 316L Stainless Steel Extra Heavy Raised Face Flange

Part #IS6LRFWNFXHBP  |  Item #4530005

$ 135.90 EACH
(Pricing is for 4 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/2 in

    Part #IS6LRFWNFXHBDItem #4339038

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 3/4 in

    Part #IS6LRFWNFXHBFItem #3958081Mfr. Part #IS6LRFWNFXHBF

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 38.70 /EACH
    Added to your cart. View Cart
  • 1 in

    Part #IS6LRFWNFXHBGItem #4286401

    For additional assistance please call 1-800-721-2590.
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 1-1/2 in

    Part #IS6LRFWNFXHBJItem #4339060

    For additional assistance please call 1-800-721-2590.
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 2 in

    Part #IS6LRFWNFXHBKItem #4286611

    For additional assistance please call 1-800-721-2590.
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 3 in

    Part #IS6LRFWNFXHBMItem #4530001

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 92.25 /EACH
    Added to your cart. View Cart
  • 4 in

    Part #IS6LRFWNFXHBPItem #4530005

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 135.90 /EACH
    Added to your cart. View Cart
  • 6 in

    Part #IS6LRFWNFXHBUItem #4530009

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 234.90 /EACH
    Added to your cart. View Cart

Product Details

Specifications

ASTM Specifications: ASTM A-182

Clean Bagged: No

End Connection 1: Weldneck

End Connection 2: Weldneck

End Connections: Weldneck

Fitting Size 1: 4 in

Fitting Size 2: 4 in

Fitting Sizes: 4 in

Flange Type: [Raised Face, Weldneck]

Material: Stainless Steel

Material Type: 316L

Pressure Class: 150#

Schedule Class: Extra Heavy