4 in. Weld 150# Standard Raised Face Global 316L Stainless Steel Flange

You last purchased this on
 

4 in. Weld 150# Standard Raised Face Global 316L Stainless Steel Flange

This product requires certification to purchase.
You last purchased this on
 

4 in. Weld 150# Standard Raised Face Global 316L Stainless Steel Flange

  • Fast #
  • Part #IS6LRFWNFP
  • Item #81419
  • Manufacturer Part #S6LRFWNFP
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.

All Sizes


Frequently Purchased Together

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Specifications

ANSI:
ANSI B16.5
ASME:
ASME SA-182
ASTM:
ASTM A-182
Application:
Residential
Clean Bagged:
No
End Connection 1:
Flanged, Weld
End Connection 2:
Flanged, Weld
End Connections:
Flanged;Weld
FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Flange Type:
Raised Face
IAPMO Listed -:
No
Material:
Stainless Steel
Material Type:
316L
NSF Certified:
Yes
Origin:
Global
Pressure Class:
150#
Schedule Class:
Standard
UL Listed:
No