4 in. Weldneck 300# Extra Heavy Carbon Steel Flange

G300RFWNFXHBP-WE

Manufacturer Part #: G300RFWNFXHBP-WE

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • 10 in

    G300RFWNFXHB10-WE

    Manufacturer Part #: G300RFWNFXHB10-WE

  • 12 in

    G300RFWNFXHB12-WE

  • 16 in

    G300RFWNFXHB16-WE

    Manufacturer Part #: G300RFWNFXHB16-WE

  • 1/2 in

    G300RFWNFXHBD-WE

    Manufacturer Part #: G300RFWNFXHBD-WE

  • 3/4 in

    G300RFWNFXHBF-WE

    Manufacturer Part #: G300RFWNFXHBF-WE

  • 1 in

    G300RFWNFXHBG-WE

    Manufacturer Part #: G300RFWNFXHBG-WE

  • 1-1/2 in

    G300RFWNFXHBJ-WE

    Manufacturer Part #: G300RFWNFXHBJ-WE

  • 2 in

    G300RFWNFXHBK-WE

    Manufacturer Part #: G300RFWNFXHBK-WE

  • 3 in

    G300RFWNFXHBM-WE

    Manufacturer Part #: G300RFWNFXHBM-WE

  • 4 in

    G300RFWNFXHBP-WE

    Manufacturer Part #: G300RFWNFXHBP-WE

  • 6 in

    G300RFWNFXHBU-WE

    Manufacturer Part #: G300RFWNFXHBU-WE

  • 8 in

    G300RFWNFXHBX-WE

    Manufacturer Part #: G300RFWNFXHBX-WE

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
End Connection 2
Weldneck
End Connections
Weldneck
FM Approved
No
Fitting Size 2
4 in
Fitting Type
Straight
Flange Type
Raised Face, Weldneck
IAPMO Listed
No
NSF Certified
No
UL Listed
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday