4 in. Weldneck 600# Extra Heavy Carbon Steel Flat Face Flange

Part #G600FFWNFXHBP

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

End Connection 1: Weldneck

End Connection 2: Weldneck

End Connections: Weldneck

Fitting Size 1: 4 in

Fitting Size 2: 4 in

Fitting Sizes: 4 in

Fitting Type: Straight

Flange Bore Type: Extra Heavy Bore

Flange Type: Flat Face

Material: Carbon Steel

Pressure Class: 600#

Schedule Class: Extra Heavy