4 in. Weld 600# Domestic Extra Heavy Bore Raised Face Forged Steel Flange

You last purchased this on
 

4 in. Weld 600# Domestic Extra Heavy Bore Raised Face Forged Steel Flange

This product requires certification to purchase.
You last purchased this on
 

4 in. Weld 600# Domestic Extra Heavy Bore Raised Face Forged Steel Flange

  • Fast #
  • Part #D600RFWNFXHBP
  • Item #870220
  • Manufacturer Part #622040000
4.8 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASME:
ASME B16.5, ASME SA-105
ASTM:
ASTM A-105
Application:
Commercial, Industrial
Clean Bagged:
No
Diameter - Outside:
10-3/4 in
End Connection 1:
Weld
End Connection 2:
Flanged
End Connections:
Weld x Flanged
FM Approved:
No
Fire Suppression System Rated:
No
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Flange Bore Type:
Extra Heavy Bore
Flange Type:
Raised Face
IAPMO Listed -:
No
ISO:
ISO 9001:2008
Length:
4 in
Material:
Forged Steel
NSF Certified:
No
Origin:
Domestic
Pressure - High:
1480
Pressure Class:
600#
Temperature Range:
-20 to 100 Deg F
UL Listed:
No
Weight:
42 lb