4 in. Weldneck Schedule 40 Aluminum Tee

You last purchased this on
 

4 in. Weldneck Schedule 40 Aluminum Tee

This product requires certification to purchase.
You last purchased this on
 

4 in. Weldneck Schedule 40 Aluminum Tee

  • Fast #
  • Part #DAT64WTP
  • Item #1304737
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

End Connection 1:
Weld
End Connection 2:
Weld
End Connection 3:
Weld
End Connections:
Weld
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Size 3:
4 in
Fitting Sizes:
4 in
Fitting Type:
Straight, Tee
Material:
Aluminum
Origin:
Domestic
Schedule Class:
40