4 in. Wheel Handle Gasket
Part #G40MPUWP | Item #4831182
$
1.33
EACH
(Pricing is for 4 in)
Inside Diameter
Product Details
Documents
Specifications
Inside Diameter: 4 in
Material: Rubber
Material Type: Buna-N