4 in. x 1 ft. Bell End Schedule 40 PVC Pipe

Part #P40BEPPG  |  Item #7775204

Call for Pricing EACH
Availability Notice - Due to manufacturer supply issues, all orders for this product are subject to availability.

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 2 in

    Part #P40BEPKGItem #7775296

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
    Availability Notice - Due to manufacturer supply issues, all orders for this product are subject to availability.
  • 3 in

    Part #P40BEPMGItem #7775273

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
    Availability Notice - Due to manufacturer supply issues, all orders for this product are subject to availability.
  • 4 in

    Part #P40BEPPGItem #7775204

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
    Availability Notice - Due to manufacturer supply issues, all orders for this product are subject to availability.

Product Details

Specifications

ASTM Specifications: [ASTM D-1784, ASTM D-2321, ASTM D-2665, ASTM D-4396, ASTM F-1668, ASTM F-1760]

End Connection 1: Bell End

End Connection 2: Bell End

End Connections: Bell End

FM Approved: No

Fire Suppression System Rated: No

Length: 1 ft

Material: Plastic

Material Type: PVC

NSF Certified: Yes

NSF Specifications: NSF 14

Pipe Tubing Size: 4 in

Schedule Class: 40