4 in. x 10 ft. Bell End Sewer PVC Drainage Pipe

Part #PSP2729P  |  Item #129387

Packaging Info:
  • Quantity Per 
  • Foot:  1
  • Stick:  10
  • Bundle:  10
  • Lift:  900
Order in multiples of 10

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 3 in

    Part #PSP2729MItem #729585

    For additional assistance please call (571) 510-6916.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 4 in

    Part #PSP2729PItem #129387

    For additional assistance please call (571) 510-6916.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 6 in

    Part #PSP2729UItem #129389

    For additional assistance please call (571) 510-6916.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Can be field-cut with a power saw or ordinary handsaw
  • Keeps its smooth interior over long years of service with virtually no loss in carrying capacity
  • Maintains performance against tuberculation, corrosion and external galvanic soil conditions without lining wrapping, coating or cathodic protection
  • Offers a zero-leak joint that is structurally sound

Specifications

ASTM Specifications: ASTM D-2729

Application: Sewer

End Connection 1: Bell End

End Connection 2: Bell End

End Connections: Bell End

Inside Diameter: 4-3/50 in

Length: 10 ft

Material: Plastic

Material Type: PVC

Outside Diameter: 4-21/100 in

Pipe Tubing Size: 4 in

Type: Plastic Drainage Pipe

Wall Thickness: 0.075 in