4 in. x 10 ft. Spigot Plastic Drainage Pipe

You last purchased this on
 

4 in. x 10 ft. Spigot Plastic Drainage Pipe

This product requires certification to purchase.
You last purchased this on
 

4 in. x 10 ft. Spigot Plastic Drainage Pipe

  • Fast #
  • Part #PSPP2729P
  • Item #129388
  • Manufacturer Part #PVC 30040P 0800
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Field-cut with a power saw or ordinary handsaw without the use of expensive or complicated machinery
  • Easy to load, transport and handle, installers prefer it because it goes into the ground quickly, saving installation costs
  • Solvent weld sewer and drain pipe is cost-effective and long-lasting
  • Lightweight, great for manual installation
  • A cured joint of JM eagle solvent weld schedule series pipe offers a zero-leak joint that is structurally sound
  • Solvent weld joints are designed to provide a rigid (or Restrained) joint connection and the schedule-rated products are specifically engineered for use in partial support systems above ground
  • Keeps its smooth interior over long years of service with virtually no loss in carrying capacity
  • Maintains performance against tuberculation, corrosion and external galvanic soil conditions without lining wrapping, coating or cathodic protection
  • Made in USA
  • Requires Certification

Specifications

ASTM:
ASTM D-2729, ASTM D-1784
Application:
Sewage, Landscaping
Color Finish Category:
Whites
Color Finish Name:
White
Diameter - Inside 1:
4-7/125 in
Diameter - Outside:
4-43/200 in
End Connection 1:
Spigot
End Connection 2:
Spigot
End Connections:
Spigot x Spigot
Length:
10 ft
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
140
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Pipe Wall Type -:
Perforated
PipeTubing Size:
4 in
Pressure Class:
11#
Product Type:
Plastic Drainage Pipe
Schedule Class:
40
Wall Thickness:
0.075 in