4 in. x 10 ft. Schedule 40 PVC DWV Drainage Pipe in White
4 in. x 10 ft. Schedule 40 PVC DWV Drainage Pipe in White
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Not intended for pressure use
- For use where systems will not exceed 140 deg F
- White pipe used in sanitary drain, waste, and vent (DWV), sewer and storm drainage applications.
- Part of the TrueFit® system and Made in the USA
- Available in select lengths
Specifications
- ASTM:
- ASTM D-1784, ASTM D-1785, ASTM D-2669, ASTM D-4396, ASTM F-891
- Application:
- Vent
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter - Outside:
- 4-1/2 in
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- Fire Suppression System Rated:
- No
- Length:
- 10 ft
- Material:
- Plastic
- Material Type:
- PVC DWV
- Maximum Temperature:
- 140
- NSF:
- NSF 14
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pipe Wall Type -:
- Solid
- PipeTubing Size:
- 4 in
- Product Type:
- Foam Core Pipe
- Schedule Class:
- 40
- Temperature Range:
- Up to 140 Deg F
- Wall Thickness:
- 0.237 in