4 in. x 10 ft. Type M Hard Copper Tube

Part #MHARDP10  |  Item #518209  |  Manufacturer Part #MH40010

$ 854.30

Per 10 FT / $85.43 per FOOT

854.3

(Pricing is for 4 in)
Order in multiples of 10

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/2 in

    Part #MHARDD10Item #46315Mfr. Part #MH04010

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 14.10 /Per 10 FT
    Order in multiples of 10
    Added to your cart. View Cart
  • 3/4 in

    Part #MHARDF10Item #46491Mfr. Part #MH06010

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 23.00 /Per 10 FT
    Order in multiples of 10
    Added to your cart. View Cart
  • 1 in

    Part #MHARDG10Item #190988Mfr. Part #MH10010

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 75.90 /Per 10 FT
    Order in multiples of 10
    Added to your cart. View Cart
  • 1-1/4 in

    Part #MHARDH10Item #448230Mfr. Part #MH12010

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 112.60 /Per 10 FT
    Order in multiples of 10
    Added to your cart. View Cart
  • 1-1/2 in

    Part #MHARDJ10Item #448231Mfr. Part #MH14010

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 154.90 /Per 10 FT
    Order in multiples of 10
    Added to your cart. View Cart
  • 2 in

    Part #MHARDK10Item #448232Mfr. Part #MH20010

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 240.70 /Per 10 FT
    Order in multiples of 10
    Added to your cart. View Cart
  • 2-1/2 in

    Part #MHARDL10Item #517763Mfr. Part #MH24010

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 349.10 /Per 10 FT
    Order in multiples of 10
    Added to your cart. View Cart
  • 3 in

    Part #MHARDM10Item #517928Mfr. Part #MH30010

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 463.50 /Per 10 FT
    Order in multiples of 10
    Added to your cart. View Cart
  • 4 in

    Part #MHARDP10Item #518209Mfr. Part #MH40010

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 854.30 /Per 10 FT
    Order in multiples of 10
    Added to your cart. View Cart

Product Details

  • Nominal type M hard copper tube
  • Fire suppression system rated
  • NSF approved
  • ASTM B-88
  • Made in the USA

Specifications

ASTM Specifications: [ASTM B-280, ASTM B-306, ASTM B-88]

Copper Tubing Temper: Hard

FM Approved: No

Length: 10 ft

Material: Copper

Material Type: C12200

NSF Certified: Yes

NSF Specifications: NSF 61G

Origin: Domestic

Outside Diameter: 4-1/8 in

Pipe Tubing Size: 4 in

Type: Type M

Wall Thickness: 0.095 in