4 in. x 2 ft. Flanged x Plain End Ductile Iron Lined Pipe

Part #FPPP4PK  |  Manufacturer Part #42FPP4

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: Water

Coating: Bituminous Tar

End Connection 1: Flanged

End Connection 2: Plain End

Length: 2 ft

Material: Ductile Iron

Pipe Lining: Protecto P-401

Pipe Tubing Size: 4 in