20 ft. x 4 in. Plastic Tubing in Green
20 ft. x 4 in. Plastic Tubing in Green
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Designed for construction and irrigation purposes
- Flexible and abrasion resistant PVC
- 20' male and female quick connects
- Smooth bore
Specifications
- Application:
- Water
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- End Connection 1:
- Adapter
- End Connection 2:
- Coupler
- End Connections:
- Adapter x Coupler
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Straight
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 20 ft
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 140
- NSF Certified:
- No
- Pressure - High:
- 50
- Product Type:
- Suction Hose
- UL Listed:
- No
- Weight:
- 33 lb