4 in. x 20 ft. Schedule 40 PVC-DWV Bell End Foam Core Pipe

You last purchased this on
 

4 in. x 20 ft. Schedule 40 PVC-DWV Bell End Foam Core Pipe

This product requires certification to purchase.
You last purchased this on
 

4 in. x 20 ft. Schedule 40 PVC-DWV Bell End Foam Core Pipe

  • Fast #
  • Part #P40BEFCPP20
  • Item #403210
  • Manufacturer Part #PVC 04400B 0800
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
$1.00 per FOOT
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Not intended for pressure use
  • For use where systems will not exceed 140 deg F
  • White pipe used in sanitary drain, waste, and vent (DWV), sewer and storm drainage applications.
  • Part of the TrueFit® system and Made in the USA
  • Available in select lengths
  • Requires Certification

Specifications

ASTM:
ASTM F-891, ASTM D-1784, ASTM D-1785, ASTM D-4396
Application:
Sewage, Storm Drainage
Color Finish Category:
Whites
Color Finish Name:
White
Diameter - Outside:
4-1/2 in
End Connection 1:
Bell End
End Connection 2:
Plain End
End Connections:
Bell End x Plain End
Length:
20 ft
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
140
NSF:
NSF 14
NSF Certified:
Yes
Origin:
Domestic
PipeTubing Size:
4 in
Product Type:
Plastic Drainage Pipe
Schedule Class:
40
Wall Thickness:
0.237 in