4 in. x 21 ft. Black Plain End Schedule 10 Steel Sprinkler Pipe

You last purchased this on
 

4 in. x 21 ft. Black Plain End Schedule 10 Steel Sprinkler Pipe

This product requires certification to purchase.
You last purchased this on
 

4 in. x 21 ft. Black Plain End Schedule 10 Steel Sprinkler Pipe

  • Fast #
  • Part #DBPPEA135S10P
  • Item #119489
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-135
Application:
Fire Protection
Coating:
Black
Color Finish Name:
Black
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End
FM Approved:
Yes
Length:
21 ft
Material:
Carbon Steel
PipeTubing Size:
4 in
Product Type:
Sprinkler Pipe
Schedule Class:
10
UL Listed:
Yes