4 in. x 21 ft. Galvanized Plain End Schedule 40 Steel Sprinkler Pipe

Part #DGPPEA135S40P  |  Item #4601768

Pipe Tubing Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: ASTM A-135

Application: Fire Protection

Coating: Galvanized

End Connection 1: Plain End

End Connection 2: Plain End

End Connections: Plain End

FM Approved: No

Length: 21 ft

Material: Carbon Steel

Pipe Tubing Size: 4 in

Product Type: Sprinkler Pipe

Schedule Class: 40

UL Listed: No