4 in. x 21 ft. Schedule 10 Galvanized Coated Plain End Carbon Steel Pipe

Part #GGPPEA135S10P

Pipe Tubing Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: ASTM A-135

Coating: Galvanized

End Connection 1: Plain End

End Connection 2: Plain End

Length: 21 ft

Material: Carbon Steel

Pipe Tubing Size: 4 in

Schedule Class: 10