4 in. x 4 in. x 4 in. 26 ga Galvanized Steel Tee Wye

Part #SHMTY26PPP  |  Manufacturer Part #5101.040404-26

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manufacturer may vary based on your location

Documents

Specifications

Duct Shape: Round

Gauge: 26

Inside Diameter: 4 in

Inside Diameter 2: 4 in

Inside Diameter 3: 4 in

Material: Galvanized Steel