4 in. x 4 in. x 4 in. 30 ga Galvanized Steel Bullhead Wye
4 in. x 4 in. x 4 in. 30 ga Galvanized Steel Bullhead Wye
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Features two 2" crimped collars attached to branches, body is roll formed and rivited together with 1/8" x 5/32" zinc coated steel rivets
Documents
Specifications
- Coating:
- Galvanized
- Diameter - Inside 1:
- 4 in
- Diameter - Inside 2:
- 4 in
- Diameter - Inside 3:
- 4 in
- Gauge (metal):
- 30 ga
- Material:
- Steel
- Vent Duct Shape:
- Round