4 in x 60 in 30 ga Galvanized Steel Round Duct Pipe
4 in x 60 in 30 ga Galvanized Steel Round Duct Pipe
Package Quantity Info:
EA: 1 IP: 1 CA: 10-
Pick Up: 0 Available in Woodbridge, VA - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Also available in aluminum and stainless steel
- Manufacturer may vary based on your location
- Fabricated from galvanized steel
Documents
Specifications
- Coating:
- Galvanized
- Diameter:
- 4 in
- Duct Size:
- 4 in
- Gauge (metal):
- 30 ga
- Length:
- 60 in
- Material:
- Steel
- Vent Duct Shape:
- Round