4 in x 60 in Aluminum Round Duct Pipe
4 in x 60 in Aluminum Round Duct Pipe
Package Quantity Info:
EA: 1 IP: 1 CA: 10-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Corrosion resistant aluminum
- Manufacturer may vary based on your location
- Snaplock seam
Documents
Specifications
- Diameter:
- 4 in
- Duct Size:
- 4 in
- Length:
- 60 in
- Material:
- Aluminum
- Vent Duct Shape:
- Round