4 in. x 5 ft. Flanged Ductile Iron Lined Pipe

Part #FFPP4PS  |  Manufacturer Part #45FFP4

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: Water

Coating: Bituminous Tar

End Connection 1: Flanged

End Connection 2: Flanged

Length: 5 ft

Material: Ductile Iron

Pipe Lining: Protecto P-401

Pipe Tubing Size: 4 in