4 in. x 5 in. x 4 in. 26 ga Galvanized Steel Flue Wye

Part #SHMFFFY26PSP  |  Item #3062542  |  Manufacturer Part #RX77040504

Call for Pricing EACH

Inside Diameter 3

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Flue wye
  • Galvanized steel
  • Manufacturer may vary based on your location

Documents

Specifications

Duct Shape: Round

Gauge: 26

Inside Diameter: 4 in

Inside Diameter 2: 5 in

Inside Diameter 3: 4 in

Material: Galvanized Steel