4 in. x 50 ft. Dryer Vent Hose

You last purchased this on
 
LAMBRO

4 in. x 50 ft. Dryer Vent Hose

This product requires certification to purchase.
Brand image
You last purchased this on
 
LAMBRO

4 in. x 50 ft. Dryer Vent Hose

  • Fast #
  • Part #L219L
  • Item #117435
  • Manufacturer Part #219L
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Cold air movement
  • Easy to install
  • Requires Certification

Specifications

Diameter:
4 in
Length:
50 ft
Material:
Plastic
Material Type:
Vinyl
Type:
L219L