4 in. x 8 ft. Silver Uninsulated Flexible Air Duct

You last purchased this on
 
LAMBRO

4 in. x 8 ft. Silver Uninsulated Flexible Air Duct

This product requires certification to purchase.
Brand image
You last purchased this on
 
LAMBRO

4 in. x 8 ft. Silver Uninsulated Flexible Air Duct

  • Fast #
  • Part #L302L
  • Item #328431
  • Manufacturer Part #302L
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Compressed for shipping
  • Easy to install
  • For venting bathroom fans
  • Commercial or residential
  • Requires Certification

Specifications

Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Diameter:
4 in
Insulated:
No
Length:
8 ft
Material:
Aluminum
UL Listed:
No
Vent Duct Shape:
Round