4 in. x Close Carbon Steel Straight Nipple
4 in. x Close Carbon Steel Straight Nipple
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Close nipple
Documents
Specifications
- Coating:
- Black
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Nipple
- IAPMO Listed -:
- No
- Material:
- Carbon Steel
- NSF Certified:
- No
- Schedule Class:
- 160
- UL Listed:
- No