4 x Close in. XH A106B TBE Nipple Seamless Black Carbon Steel

You last purchased this on
 

4 x Close in. XH A106B TBE Nipple Seamless Black Carbon Steel

This product requires certification to purchase.
You last purchased this on
 

4 x Close in. XH A106B TBE Nipple Seamless Black Carbon Steel

  • Fast #
  • Part #BXSNPCL
  • Item #266300
  • Manufacturer Part #15114001
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • All nipples are manufactured from new, mill-tested pipe
  • Requires Certification

Documents


Specifications

API:
API 5L Grade B
ASME:
ASME B1.20.1
ASTM:
ASTM A-106 Grade B, ASTM A-312, ASTM A-333 Grade 6, ASTM A-53 Type S Grade B
Coating:
Black
Diameter - Outside:
4-1/2 in
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Nipple
IAPMO Listed -:
No
ISO:
ISO 9001:2000
Length:
2-7/8 in
Material:
Carbon Steel
NSF Certified:
No
Origin:
Domestic
Pipe Wall Type -:
Seamless
Schedule Class:
80
UL Listed:
No
Wall Thickness:
0.337 in