4 in. x 40 ft. Grip Joint SDR 17 Plastic Pressure Pipe
4 in. x 40 ft. Grip Joint SDR 17 Plastic Pressure Pipe
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM D-3139, ASTM F-477, ASTM D-1784, ASTM D-2241
- CSA Certified:
- Yes
- Diameter - Outside:
- 4-1/2 in
- End Connection 1:
- Grip Joint
- End Connection 2:
- Grip Joint
- End Connections:
- Grip Joint x Grip Joint
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Length:
- 40 ft
- Material:
- Plastic
- Material Type:
- PVC
- NSF:
- NSF 14, NSF 61, NSF 372G
- NSF Certified:
- Yes
- PipeTubing Size:
- 4 in
- Pressure Class:
- 250#
- Schedule Class:
- SDR 17
- UL Listed:
- No
- Wall Thickness:
- 0.265 in