4 in. x 500 ft. IPS SDR 13.5 Plastic Pressure Pipe

You last purchased this on
 

4 in. x 500 ft. IPS SDR 13.5 Plastic Pressure Pipe

This product requires certification to purchase.
You last purchased this on
 

4 in. x 500 ft. IPS SDR 13.5 Plastic Pressure Pipe

  • Fast #
  • Part #PEI13AP500
  • Item #3766773
  • Manufacturer Part #1100351
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End
FM Approved:
No
Fire Suppression System Rated:
No
Length:
500 ft
Material:
Plastic
Material Type:
HDPE
NSF Certified:
No
PipeTubing Size:
4 in
Pressure Class:
160#
Schedule Class:
SDR 13.5
UL Listed:
No
Wall Thickness:
0.333 in