4 PP PART B CAM & GRV COUP
4 PP PART B CAM & GRV COUP
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For applications where frequent hose changes are required
- Simple and fast way of connecting and disconnecting
Specifications
- End Connection 1:
- Coupler
- End Connection 2:
- MNPT
- End Connections:
- Coupler x MNPT
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Straight
- Material:
- Plastic
- Material Type:
- Polypropylene
- NSF Certified:
- No
- Pressure - Maximum:
- 50 psi
- Type:
- A3E40BPP