4 TRASH PUMP ISUZU DSL TRAILER MNT

Part #T4HTDIST4LE2T  |  Manufacturer Part #4HT-DIST-4LE2T

Type:

T4HTDIST4LE2T
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Designed for sewage by-pass, flood control and general de-watering
  • Available with a wet priming or compressor priming system
  • The wet priming system uses the water in the pump case to prime and is the least expensive option
  • The compressor priming system uses an air compressor and blows air across a venturi to create a vacuum thus causing the liquid to go up the hose and into the pump
  • The compressor prime is ideal for unattended operations
  • The compressor priming system will run dry and re-prime when liquid is present again
  • All units feature an easy access clean out for clearing clogs should one occur
  • Pumps are trailer mounted standard, skid mount and sound attenuated enclosures are available as options
  • Standard trailers include dot light package, 3" Pintle hitch, diamond plate fenders, front adjustable jack, safety chains and two rear jacks
  • Wet Prime

Documents

Specifications

Capacity: 39 gal

Discharge: 4 in

End Connection 1: MNPT

End Connection 2: MNPT

End Connections: MNPT

Fitting Size 1: 4 in

Fitting Sizes: 4 in

Fitting Type: Straight

Flow Rate: 750 gpm

Impeller: Ductile Iron

Material: [Cast Iron, Steel]

Maximum Feet of Head: 128

Maximum Temperature: 180

Power Source: Engine Driven

Pump Application: Self-priming

Pump Body Material: Cast Iron

Pump Mounting: Trailer Mounted

Type: T4HTDIST4LE2T