4 x 0.065 in. Stainless Steel Tubing
4 x 0.065 in. Stainless Steel Tubing
Package Quantity Info:
FT: 1 ST: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM A-270
- Application:
- Sanitary
- Coating:
- Polished
- FM Approved:
- No
- Material:
- Stainless Steel
- Material Type:
- 316L
- PipeTubing Size:
- 4 in
- UL Listed:
- No
- Wall Thickness:
- 0.065 in