4 x 1-1/2 in. XH CS BxP Conc Swage Beveled x Plain Black Carbon Steel Nipple

You last purchased this on
 

4 x 1-1/2 in. XH CS BxP Conc Swage Beveled x Plain Black Carbon Steel Nipple

This product requires certification to purchase.
You last purchased this on
 

4 x 1-1/2 in. XH CS BxP Conc Swage Beveled x Plain Black Carbon Steel Nipple

  • Fast #
  • Part #B80BXPCSNPJE
  • Item #4280862
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Specifications

Coating:
Black
End Connection 1:
Beveled
End Connection 2:
Plain End
End Connections:
Beveled x Plain End
FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
4 in x 1-1/2 in
Fitting Type:
Reducer, Concentric
IAPMO Listed -:
No
Material:
Carbon Steel
NSF Certified:
No
Schedule Class:
80
UL Listed:
No