4 x 1-1/2 in. MNPT x FNPT Black Malleable Iron Bushing
4 x 1-1/2 in. MNPT x FNPT Black Malleable Iron Bushing
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Coating: Black
- Import
- Material: Malleable Iron
Documents
Specifications
- ASME:
- ASME B16.14, ASME B1.201
- ASTM:
- ASTM A-197, ASTM A-197M
- Application:
- Residential
- Clean Bagged:
- No
- Coating:
- Black
- End Connection 1:
- MNPT
- End Connection 2:
- FNPT
- End Connections:
- MNPT x FNPT
- FM Approved:
- Yes
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 4 in x 1-1/2 in
- Fitting Type:
- Bushing, Hex, Reducing
- Material:
- Malleable Iron
- NSF Certified:
- No
- Origin:
- Global
- Pressure Class:
- 150#
- Type:
- IBBPJ
- UL Listed:
- Yes