4 x 1-1/2 in. MNPT x FNPT Global Brass Bushing

Part #IBRBPJ  |  Manufacturer Part #X114-6424

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • They offer superior corrosion resistance to yellow brass and the material's relative softness allows for easy installation and a tight seal
  • Brass fittings are utilized primarily for water in commercial plumbing and OEM applications, but are also used in oil, gas and steam applications
  • All models have dual shafts (slotted and tapped on both ends)

Not Approved for Potable Water Applications

Documents

Specifications

ASME Specifications: ASME B1.20.1, ASME B16.15

ASTM Specifications: ASTM B-584

Clean Bagged: No

End Connection 1: MNPT

End Connection 2: FNPT

End Connections: MNPT x FNPT

Fitting Size 1: 4 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 4 in x 1-1/2 in

Fitting Type: Reducing

Lead Law Compliance Level: Not Approved for Potable Water Applications

Material: Brass

Origin: Global

Pressure Class: 125#