4 x 1-1/2 in. Schedule 10 Seamless Concentric 304L Stainless Steel Reducer

You last purchased this on
 

4 x 1-1/2 in. Schedule 10 Seamless Concentric 304L Stainless Steel Reducer

This product requires certification to purchase.
You last purchased this on
 

4 x 1-1/2 in. Schedule 10 Seamless Concentric 304L Stainless Steel Reducer

  • Fast #
  • Part #DS14LSCRPJE
  • Item #4413444
3.1 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
4 in x 1-1/2 in
Fitting Type:
Seamless, Concentric
IAPMO Listed -:
No
Material:
Stainless Steel
Material Type:
304L
NSF Certified:
No
Pressure Class:
10#
Schedule Class:
10
UL Listed:
No