4 x 1-1/2 in. Slip-On 150# Standard Carbon Steel Raised Face Weld Flange

Part #GRFSOFPJ

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Conforms to ASTM A-105, ANSI B16.5

Specifications

ASTM Specifications: ASTM A-105

Clean Bagged: No

End Connection 1: Slip On

End Connection 2: Slip On

End Connections: Slip On

FM Approved: No

Fire Suppression System Rated: No

Fitting Size 1: 4 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 4 in x 1-1/2 in

Fitting Type: Reducing

Flange Type: Raised Face, Slip On

IAPMO Listed: No

Material: Carbon Steel

NSF Certified: No

Origin: Global

Pressure Class: 150#

Schedule Class: Standard

UL Listed: No